Motion
DWMT74539OSP

DEWALT
DWMT74539OSP

Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Deep Type
MI ITEM #12965618
MFR #DWMT74539OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74539OSP

Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Deep Type
MI ITEM #12965618
MFR #DWMT74539OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT74539OSP DWMT 1/2 DR 12PT DP SKT 1 1

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-1/4 in
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text