1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
5103MAX-24
Air Angle Grinder - 20000 rpm Maximum Speed, 6 cfm, 0.4 hp
MI ITEM #
12966101
MFR #
5103MAX-24
Price
$9,698.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Angle Grinders
INGERSOLL-RAND 5103MAX-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
5103MAX-24
Air Angle Grinder - 20000 rpm Maximum Speed, 6 cfm, 0.4 hp
MI ITEM #
12966101
MFR #
5103MAX-24
Mfr description
5103MAX-24 AIR ANGLE DIE GRINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,698
.53
/each
Add to Cart
Specifications
Dimensions
Overall Length
7.0000 in
Details
Air Consumption @ Load
6 cfm
Air Inlet
1/4 NPT
Free Speed
20000 rpm
Horsepower
0.4 hp
Maximum Speed
20000 rpm
Power Rating
0.4 hp
Product Types
Air Die Grinder
Wheel Type
Burr
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items