Motion
5109MAX-24

INGERSOLL-RAND
5109MAX-24

Air Inline Die Grinder - Collet Size 1/4 in, Maximum Speed 20000 rpm
Mi Item #12966102
MFR #5109MAX-24
Price$8,769.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
5109MAX-24

Air Inline Die Grinder - Collet Size 1/4 in, Maximum Speed 20000 rpm
Mi Item #12966102
MFR #5109MAX-24

Mfr description
5109MAX-24 AIR DIE GRINDER 20000RPM .3HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,769.33/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Length
    6.6000 in
  • Tool Weight
    1.10 lbs

Details

  • Air Consumption
    5.3 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Horsepower
    0.30 hp
  • Maximum Speed
    20000 rpm
  • Power Rating
    0.30 hp
  • Speed
    20000 rpm
  • Throttle Style
    Safety Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)