Overview
Mfr description
BC1221 12V/20V LI-ION BATTERY DUAL BAY
Specifications
- Manufacturer Upc Number00663024015315
- Harmonization Code8504409550
- DescriptionIQ V12/IQ V20 SERIES Li-ion CHARGER for Ingersoll Rand W1110; W1120; W1130; W1110-K2; W1120-K2; W1130-K2; R1120; R1130; R1120-K1; R1130-K1; D1130; D1130-K2; D1410; D1410-K2; C1101; C1101-K2; G1621; G1621-K2; G1811; G1811-K2; L1110; W5133; W5133P; W5153; W5153P; W5110; W5130; W5150; W5111; W5131P; W5151P; W5330; W5350; W7152; W7152P; W7252; W7150; W7172; R3130; R3150; D5140; LUB5130; L5110; W9491; W9691 Impact Wrench, Sander, Ratchet, Drill/Driver, Recipsaw, Task Light, Grease Gun
- Product TypesIQ V12/IQ V20 SERIES Li-ion CHARGER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data