Motion
KM050/D14161A

INGERSOLL-RAND
KM050/D14161A

Hand Chain Hoist - 0.5 ton Weight Capacity
Mi Item #12966196
MFR #KM050/D14161A
Price$8,760.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
KM050/D14161A

Hand Chain Hoist - 0.5 ton Weight Capacity
Mi Item #12966196
MFR #KM050/D14161A

Mfr description
KM050/D14161A HOIST, KINETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,760.49/each

Specifications

Dimensions

  • Pull To Lift Full Load
    51.3 lbs

Details

  • Body Material
    Steel
  • Chain falls
    1
  • Type
    Hook Mount
  • Weight Capacity
    0.5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)