Motion
MAX TAC RED 35LB PAIL

LUBRIPLATE LUBRICANTS CO
MAX TAC RED 35LB PAIL

Grease - Lithium Complex Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Red Color, Water Resistant
Mi Item #12966535
MFR #MAX TAC RED 35LB PAIL
Price$429.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MAX TAC RED 35LB PAIL

Grease - Lithium Complex Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Red Color, Water Resistant
Mi Item #12966535
MFR #MAX TAC RED 35LB PAIL

Mfr description
L0168-035 GREASE MAX TAC RED 35LB PAIL
  • 35 LB PAIL MAX TAC RED
  • Lubriplate MaxTacRed is a premium quality, multi-purpose , high-temp EP grease that provides superior performance for on-road and off-road truck and automobile applications with the versatility to protect construction, farm, marine, and industrial equipment.
  • A tacky lithium-complex EP grease MaxTacRed is fortified with extreme pressure agents to provide excellent load-carrying capabilities, and the latest additives to enhance anti-wear, anti-corrosion, anti-rust properties.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.08/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Red
  • Composition
    Lithium Complex
  • Container Type
    Pail
  • Dropping Point
    450 °F
  • Flash Point
    590 °F
  • Max Operating Temperature
    482 °F
  • Min Operating Temperature
    -4 °F
  • Series
    MaxTacRed
  • UPC_NO
    089215516803
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)