1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
8941074060
1/4 Inch (6 mm) Air Angle Die Grinder, 90 Deg, 0.34 HP / 250 W - 23000 RPM
Mi Item #
12966694
MFR #
8941074060
Price
$214.14
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Angle Grinders
CHICAGO PNEUMATIC 8941074060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
8941074060
1/4 Inch (6 mm) Air Angle Die Grinder, 90 Deg, 0.34 HP / 250 W - 23000 RPM
Mi Item #
12966694
MFR #
8941074060
Mfr description
8941074060 CP7406 1/4" 90 ANGLE DIE GRI
Burrs easily changeable allowing the operator to use only one wrench thanks to the new spindle lock system.
Good surface grip avoiding the tool to slip once in operator's hand thanks to the handle’s material (TPR) and ergonomics.
High application coverage thanks to the multitude of heads (short & long straight, 120 Degree, 90 Degree)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$214
.14
/each
Add to Cart
Specifications
Details
Air Consumption @ Load
2.1 cfm
Horsepower
0.34 hp
Includes
Air Die Grinder Tool
Manufacturer Upc Number
15451781514
Material
Composite
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items