Overview
Mfr description
8941074100 CP7410 1/4" EXTENDED DIE GRIN
- Burrs easily changeable allowing the operator to use only one wrench thanks to the new spindle lock system.
- Good surface grip avoiding the tool to slip once in operator's hand thanks to the handle’s material (TPR) and ergonomics.
- High application coverage thanks to the multitude of heads (short & long straight, 120 Degree, 90 Degree)
Specifications
- Air Consumption @ Load2.1 cfm
- Horsepower0.34 hp
- IncludesAir Die Grinder Tool, Spanner
- Manufacturer Upc Number15451781538
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data