Overview
Mfr description
8941074110 CP7411 1/4" DIE GRINDER
- Burrs easily changeable allowing the operator to use only one wrench thanks to the new spindle lock system.
- Good surface grip avoiding the tool to slip once in operator's hand thanks to the handle’s material (TPR) and ergonomics.
- High application coverage thanks to the multitude of heads (short & long straight, 120 Degree, 90 Degree)
Specifications
- Air Consumption @ Load3 cfm
- Horsepower0.56 hp
- IncludesAir Die Grinder Tool, Spanner
- Manufacturer Upc Number15451781545
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data