Motion
8941074111
Kit - 1/4 Inch (6 mm) Air Straight Die Grinder, 0.56 HP / 420 W - 22000 RPM
MI ITEM #12966698
MFR #8941074111
List Price$361.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit - 1/4 Inch (6 mm) Air Straight Die Grinder, 0.56 HP / 420 W - 22000 RPM
MI ITEM #12966698
MFR #8941074111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.40/each for your price

Overview

Mfr description
8941074111 CP7411K 1/4" DIE GRINDER KIT
  • Burrs easily changeable allowing the operator to use only one wrench thanks to the new spindle lock system.
  • Good surface grip avoiding the tool to slip once in operator's hand thanks to the handle’s material (TPR) and ergonomics.
  • High application coverage thanks to the multitude of heads (short & long straight, 120 Degree, 90 Degree)

Specifications

  • Air Consumption @ Load
    3 cfm
  • Horsepower
    0.56 hp
  • Includes
    Air Die Grinder Tool, Case, Spanners (x2), 1/4 Inch Collet (x1), 3 mm Collet (x1), 6 mm Collet (x1), 6 mm Mounted Points (x5), 3 mm Mounted Points (x5)
  • Manufacturer Upc Number
    15451781552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text