Motion
8941077412
Air Impact Wrenche & Ratchet - CP7741, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 509 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #12966701
MFR #8941077412
Price$314.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7741, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 509 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #12966701
MFR #8941077412

Mfr description
8941077412 CP7741-2 IMPACT WRENCH
  • Qualitive parts as well as its attractive price makes of this series, a good quality & value for money one.
  • With only 2.25kg and being 15% lighter than its former version, the CP7741 offers high comfort to its operators.
  • Less heat transfer between the motor and the handle is provided thanks to its composite housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.88/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    0.3800 in
  • Overall Height
    7.2000 in
  • Overall Length
    9.6500 in
  • Overall Width
    2.9900 in
  • Torque
    509 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Material
    Composite
  • Maximum Speed
    10000 rpm
  • Product Types
    Impact wrench
  • Series
    CP7741
  • Working Torque
    509 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)