Motion
00218ET3EBM56CFL-S

WEG ELECTRIC CORP
00218ET3EBM56CFL-S

Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967323
MFR #00218ET3EBM56CFL-S
Price$3,329.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3EBM56CFL-S

Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967323
MFR #00218ET3EBM56CFL-S

Mfr description
00218ET3EBM56CFL-S MOTOR 2HP 4P 56C WCF2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,329.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Weight
    52.7 lbs, 23.9043 kg

Details

  • Additional Details
    Premium Efficiency;Footless;Ic411 - Tefc;Rolled Steel;Dip And Bake Polyester;Rubber;Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Munsell N 1 - Matte 207N (Iso 12944 - C2) Painting;Aluminum Fan Cover;Brake Input Voltage: 208-230/460//190/380 V;Bearing Cap;1/2 Key Balancing;9 Connection Cables;Plastic Fan;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:2, F#56C, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6204 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.72 A, 5.44 A
  • Full Load Efficiency
    0.865
  • Full Load Torque
    6.02 ft-lbs
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    00218ET3EBM56CFL-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    CE Marked, CSA Certified, NEMA MG-1, RoHS Compliant, UL Recognized
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)