Motion
CFW500G0142T4DB20G2

WEG ELECTRIC CORP
CFW500G0142T4DB20G2

CFW500G0142T4DB20G2
MI ITEM #12967349
MFR #CFW500G0142T4DB20G2
Price$14,083.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500G0142T4DB20G2

CFW500G0142T4DB20G2
MI ITEM #12967349
MFR #CFW500G0142T4DB20G2

Mfr description
CFW500G0142T4DB20G2 DRIVE CFW500G0142T4D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,083.37/each

Specifications

Dimensions

  • Overall Depth
    12.3600 in, 314 mm
  • Overall Height
    68.9000 in, 1750 mm
  • Overall Width
    13.2000 in, 335.30 mm
  • Weight
    52 kg

Details

  • Additional Details
    Conf, mal Coating as standard class 3C2, Built-in Dual DC bus chokes, SoftPLC built-in, Integrated STO and SS1 safety functions
  • Agency Listing
    UL, cUL, CE
  • Ambient Temperature Range
    -10 to 45 °C, 14 to 113 °F
  • Automation Option Cards
    CANopen, DeviceNet, Profibus-DP, EtherNet/IP, PROFINET IO, Modbus-RTU, Incremental encoder
  • Backup Option Cards
    Flash memory module
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Communications Option Cards
    CANopen, DeviceNet, Profibus-DP, EtherNet/IP, PROFINET IO, Modbus-RTU, RS232, RS485, Modbus-TCP
  • Compatible Accessories
    ['CFW500-MMF', 'CFW500-HMIR', 'HMI-01', 'CFW500-SFY2', 'CFW500-ENC', 'CFW500-CUSB', 'CFW500-KN1G', 'CFW500-KPCSG']
  • Configurable Digital Inputs Outputs
    4 In, 1 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Encoder Connection
    Pluggable Terminal Block
  • Feedback Option Cards
    Incremental Encoder
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    125 hp
  • Horsepower Rating Normal Duty
    125 hp
  • I/O Option Cards
    CFW500-IOS, CFW500-IOD, CFW500-IOAD, CFW500-IOR-B
  • Input Frequency Rating
    48 to 62 Hz
  • Keypad / Display
    Integrated LCD Display
  • Manufacturer Catalog Number
    CFW500G0142T4DB20G2
  • Max Ambient Temperature
    45 °C, 113 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Or Din Rail Mounting
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    14 to 113 °F, -10 to 45 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    115 A
  • Output Current Normal Duty
    142 A
  • Peak Current
    213 A
  • Peak Current Heavy Duty
    172.5 A
  • Peak Current Normal Duty
    156.2 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC, Timers and Counters, Arithmetic Operations
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    No
  • Pulse Train Output Capability
    No
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO), Safe Stop 1 (SS1)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, RS-485
  • Serial Communication Options
    Modbus RTU, CANopen, DeviceNet, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, RS232, RS485, USB
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 113 °F
  • Standards Met
    UL 508C, UL 840, EN 61800-5-1, EN 50178, EN 60204-1, EN 60146, EN 61800-2, EN 61800-3, EN 55011, CISPR 11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 60529, UL 50, IEC 60721-3-3
  • Trade / Brand Name
    CFW500
  • Typical Application
    Extruders, Centrifugal pumps, Process dosing pumps, Conveyor belts, Granulators, Stirrers, Roller tables, Cutting and welding machines, Rotary filters, Fans, Dryers, Winding machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)