Motion
CFW500G0145T2NB20G2

WEG ELECTRIC CORP
CFW500G0145T2NB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, Output Current 145 A Normal Duty, IP 20 Rating, Vector Control
MI ITEM #12967352
MFR #CFW500G0145T2NB20G2
Your Price$10,802.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500G0145T2NB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, Output Current 145 A Normal Duty, IP 20 Rating, Vector Control
MI ITEM #12967352
MFR #CFW500G0145T2NB20G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,802.79/each(List $12,963.35)

Overview

Mfr description
CFW500G0145T2NB20G2 DRIVE CFW500G0145T2N

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Output Current Normal Duty
    145 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text