Motion
CFW500G0211T2NB20G2

WEG ELECTRIC CORP
CFW500G0211T2NB20G2

CFW500G0211T2NB20G2
Mi Item #12967358
MFR #CFW500G0211T2NB20G2
Price$17,418.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500G0211T2NB20G2

CFW500G0211T2NB20G2
Mi Item #12967358
MFR #CFW500G0211T2NB20G2

Mfr description
CFW500G0211T2NB20G2 DRIVE CFW500G0211T2N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,418.71/each

Specifications

Dimensions

  • Overall Depth
    12.3600 in, 314 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    13.2000 in, 335.30 mm
  • Weight
    114.64 lbs, 52 kg

Details

  • Additional Details
    Built-In Modbus RTU, Conf, mal Coated Boards, SoftPLC, Pump Genius, Integrated STO and SS1, Dual DC bus chokes
  • Agency Listing
    UL, cUL, CE
  • Ambient Temperature Range
    -10 to 45 °C, 14 to 113 °F
  • Automation Option Cards
    CANopen, DeviceNet, Profibus-DP, EtherNet/IP, PROFINET IO, Modbus-RTU, Modbus-TCP, Incremental encoder
  • Backup Option Cards
    Flash memory module
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Communications Option Cards
    CANopen, DeviceNet, Profibus-DP, EtherNet/IP, PROFINET IO, Modbus-RTU, Modbus-TCP, RS232, RS485
  • Compatible Accessories
    ['CFW500-MMF', 'CFW500-HMIR', 'HMI-01', 'CFW500-RHMIF', 'CFW500-KN1G', 'CFW500-KPCSG', 'Braking resistor']
  • Configurable Digital Inputs Outputs
    4 In, 1 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Encoder Connection
    Pluggable Terminal Block
  • Feedback Option Cards
    Incremental Encoder
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    CFW500-IOS, CFW500-IOD, CFW500-IOAD, CFW500-IOR-B
  • Input Frequency Rating
    48 to 62 Hz
  • Keypad / Display
    Graphical LCD
  • Manufacturer Catalog Number
    CFW500G0211T2NB20G2
  • Max Ambient Temperature
    45 °C, 113 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Or Din Rail Mounting
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    14 to 113 °F, -10 to 45 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    180 A
  • Output Current Normal Duty
    211 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Ladder Logic Programming, SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO), Safe Stop 1 (SS1)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, RS-485
  • Serial Communication Options
    Modbus RTU, CANopen, DeviceNet, Profibus-DP, EtherNet/IP, Modbus TCP/IP, PROFINET, RS-232, RS-485, USB
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 113 °F
  • Standards Met
    UL 508C, UL 840, EN 61800-5-1, EN 50178, EN 60204-1, EN 60146, EN 61800-2, EN 61800-3, EN 55011, CISPR 11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 60529, UL 50, IEC 60721-3-3
  • Trade / Brand Name
    CFW500
  • Typical Application
    Centrifugal pumps, Fans, Exhausters, Conveyor belts, Extruders, Mixers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)