Motion
CFW110031T4OFAYZ

WEG ELECTRIC CORP
CFW110031T4OFAYZ

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 31 A Normal Duty, IP 21 Rating, Vector Control
Mi Item #12967378
MFR #CFW110031T4OFAYZ
Price$5,374.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110031T4OFAYZ

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 31 A Normal Duty, IP 21 Rating, Vector Control
Mi Item #12967378
MFR #CFW110031T4OFAYZ

Mfr description
CFW110031T4OFAYZ INVERTER EUCFW110031T4O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,374.01/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP21
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Vector Control
  • Output Current Normal Duty
    31 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)