Motion
DBW040250D5069SZ

WEG ELECTRIC CORP
DBW040250D5069SZ

DBW040250D5069SZ
Mi Item #12967381
MFR #DBW040250D5069SZ
Price$8,585.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
DBW040250D5069SZ

DBW040250D5069SZ
Mi Item #12967381
MFR #DBW040250D5069SZ

Mfr description
DBW040250D5069SZ BRAKING MODULE DBW04025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,585.48/each

Specifications

Details

  • Additional Details
    External Dynamic Braking Module f, CFW11 T5/T6 Frame H 500690 VAC 250 A
  • Compatible Accessories
    ['CFW11 Series Drives', 'KIP20 IP20 kit']
  • Drive Supply Voltage
    500/690 V ac
  • Manufacturer Catalog Number
    DBW040250D5069SZ
  • Mounting Type
    External
  • Output Current Normal Duty
    250 A
  • Peak Current
    250 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    CFW11
  • Trade / Brand Name
    CFW11
  • Typical Application
    Dynamic Braking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)