Motion
DBW040380D3848SZ

WEG ELECTRIC CORP
DBW040380D3848SZ

DBW040380D3848SZ
MI ITEM #12967382
MFR #DBW040380D3848SZ
Price$8,802.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
DBW040380D3848SZ

DBW040380D3848SZ
MI ITEM #12967382
MFR #DBW040380D3848SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,802.25/each

Specifications

Dimensions

  • Input Current
    380 A

Details

  • Additional Details
    External Dynamic Braking Module f, CFW11 T4 Frame H 380480 VAC 380 A
  • Compatible Accessories
    ['CFW11 Series Drives', 'IP20 kit for DBW03 / DBW04']
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Type
    IP20
  • Manufacturer Catalog Number
    DBW040380D3848SZ
  • Mounting Type
    External
  • Output Current Normal Duty
    380 A
  • Peak Current
    380 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    CFW11
  • Trade / Brand Name
    CFW11
  • Typical Application
    Dynamic Braking

Overview

Mfr description
DBW040380D3848SZ BRAKING MODULE DBW04038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought