Motion
CFW500A01P0T4DB66DSG2

WEG ELECTRIC CORP
CFW500A01P0T4DB66DSG2

CFW500A01P0T4DB66DSG2
Mi Item #12967385
MFR #CFW500A01P0T4DB66DSG2
Price$1,228.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A01P0T4DB66DSG2

CFW500A01P0T4DB66DSG2
Mi Item #12967385
MFR #CFW500A01P0T4DB66DSG2

Mfr description
CFW500A01P0T4DB66DSG2 DRIVE CFW500A01P0T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,228.58/each

Specifications

Dimensions

  • Overall Depth
    9.9000 in, 251.46 mm
  • Overall Dim Height Width Depth
    10.4000 x 6.5000 x 9.9000 in
  • Overall Height
    10.4000 in, 264.16 mm
  • Overall Width
    6.5000 in, 165 mm

Details

  • Additional Details
    Conf, mal Coated Circuit Boards
  • Agency Listing
    SIL 3, Ple
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    CANopen, DeviceNet, Profibus DP, Modbus TCP, Ethernet/IP
  • Communications Option Cards
    CANopen, DeviceNet, Profibus DP, Modbus TCP, Ethernet/IP
  • Compatible Accessories
    ['CFW500-SFY2']
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    NEMA 4X
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • I/O Option Cards
    CANopen, DeviceNet, Profibus DP, Modbus TCP, Ethernet/IP
  • Keypad / Display
    Integrated keypad with LCD display
  • Manufacturer Catalog Number
    CFW500A01P0T4DB66DSG2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    14 to 104 °F, -10 to 40 °C
  • Operation Mode
    Scalar, VVW, VVW for PM Motor and Vector Control
  • Output Current Normal Duty
    1.0 A
  • PLC Functions
    SoftPLC (PLC functionality) Built in
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    Safe Torque Off Accessory (CFW500-SFY2)
  • Serial Communication Device Net
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, BACnet
  • Serial Communication Options
    CANopen, DeviceNet, Profibus DP, Modbus TCP, Ethernet/IP
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 104 °F
  • Standards Met
    SIL 3, PL e
  • Trade / Brand Name
    CFW500
  • Typical Application
    Food and Beverage, Fans, Exhausters, Centrifugal pumps, Cooling, Water and Wastewater, Agriculture
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)