Motion
CFW500B31P0T4DB66DSG2

WEG ELECTRIC CORP
CFW500B31P0T4DB66DSG2

CFW500B31P0T4DB66DSG2
Mi Item #12967408
MFR #CFW500B31P0T4DB66DSG2
Price$5,419.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500B31P0T4DB66DSG2

CFW500B31P0T4DB66DSG2
Mi Item #12967408
MFR #CFW500B31P0T4DB66DSG2

Mfr description
CFW500B31P0T4DB66DSG2 DRIVE CFW500B31P0T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,419.16/each

Specifications

Dimensions

  • Overall Depth
    200 mm
  • Overall Height
    13.3300 in, 338.50 mm

Details

  • Agency Listing
    Not Available
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    CFW500-SFY2
  • Communications Option Cards
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Compatible Accessories
    ['CFW500-SFY2, CFW500-CUSB']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Option Cards
    Encoder Feedback
  • Feedback Type
    Encoder
  • I/O Option Cards
    4 x DI, 1 rel NA/NF, 1 transistor x DO, 1 x AI, 1 x AO
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    CFW500B31P0T4DB66DSG2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    14 to 104 °F, -10 to 40 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    31 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC - built-in PLC functionalities
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Yes
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 104 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    CFW500
  • Typical Application
    Extruders, Conveyor belts, Roller tabl, Fans, Exhausters, Centrifugal pumps, Granulators, Palletizers, Dryers and rotary ovens, Process dosing pumps, Stirrers, Mixers, Rotary filters, Winding machines, Uncoiling machines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)