Motion
00318OS1CCDOL184T-S

WEG ELECTRIC CORP
00318OS1CCDOL184T-S

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967608
MFR #00318OS1CCDOL184T-S
List Price$1,252.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318OS1CCDOL184T-S

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967608
MFR #00318OS1CCDOL184T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,252.43/each for your price

Overview

Mfr description
00318OS1CCDOL184T-S MOTOR 3HP 4P 182/4T

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.7 to 12.8 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    8.93 ft-lbs;12.11 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Single Phase
  • KVA Code
    H
  • kW
    2.2 kW
  • Full Load Efficiency
    0.815
  • Description
    HP:3, F#182/4T, RPM:1800, 208-230V, ODP
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 to 230 V at 60 Hz
  • Drive End Bearing
    6206 ZZ
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Weight
    69.7 lbs, 31.615 kg
  • Hp
    3 hp
  • Additional Details
    W01 Rolled Steel;General Purpose;Foot-Mounted;Ic01 - Odp;Dip And Bake Polyester Impregnation;Munsell N 1 - Matte 207N (Iso 12944 - C2) Painting;1/2 Key Balancing Method
  • Manufacturer Catalog Number
    00318OS1CCDOL184T-S
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 ZZ
  • Overload Protector
    Manual
  • Voltage
    208 to 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text