Motion
CFW500B07P0T5DB66

WEG ELECTRIC CORP
CFW500B07P0T5DB66

CFW500B07P0T5DB66
MI ITEM #12967654
MFR #CFW500B07P0T5DB66
Price$2,274.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500B07P0T5DB66

CFW500B07P0T5DB66
MI ITEM #12967654
MFR #CFW500B07P0T5DB66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,274.12/each

Specifications

Dimensions

  • Overall Depth
    215 mm
  • Overall Height
    13.3300 in, 338.50 mm

Details

  • Additional Details
    Safe T, que Off STO Not available SoftPLC inc, p, ated Conf, mal Coating 3C2 IEC 60721-3-32002 Numeric LCD Display
  • Agency Listing
    CE, UL, cUL
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Backup Option Cards
    Memory card
  • Communications Option Cards
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Compatible Accessories
    ['CFW500-CUSB']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Output Voltage
    0-600 VAC
  • Drive Supply Voltage
    500/600 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Option Cards
    Encoder
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    4 x DI, 1 rel NA/NF e 1 transistor x DO, 1 x AI, 1 x AO
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    CFW500B07P0T5DB66
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    0
  • Operating Temperature Range
    14 to 104 °F, -10 to 40 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Peak Current
    10.5 A
  • Peak Current Heavy Duty
    10.5 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC - built-in PLC functionalities
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    STO, SS1
  • Serial Communication Device Net
    Yes
  • Serial Communication Modbus
    true
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Serial Communication Profibus Dp
    Yes
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 104 °F
  • Standards Met
    IEC 60721-3-3, 2002, SIL 3, PL e
  • Trade / Brand Name
    CFW500
  • Typical Application
    Extruders, Conveyor belts, Roller tabl, Fans, Exhausters, Centrifugal pumps, Granulators, Palletizers, Dryers and rotary ovens, Process dosing pumps, Stirrers, Mixers, Rotary filters, Winding machines, Uncoiling machines

Overview

Mfr description
CFW500B07P0T5DB66 DRIVE CFW500B07P0T5DB6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought