Motion
CFW500A07P0S2NB20G2

WEG ELECTRIC CORP
CFW500A07P0S2NB20G2

CFW500A07P0S2NB20G2
Mi Item #12967662
MFR #CFW500A07P0S2NB20G2
Price$710.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A07P0S2NB20G2

CFW500A07P0S2NB20G2
Mi Item #12967662
MFR #CFW500A07P0S2NB20G2

Mfr description
CFW500A07P0S2NB20G2 DRIVE CFW500A07P0S2N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.20/each

Specifications

Dimensions

  • Overall Depth
    5.9100 in, 150 mm
  • Overall Height
    19.4490 in, 494 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    0.8 kg

Details

  • Additional Details
    Built-In Modbus RTU, Conf, mal Coated Boards, SoftPLC, Safe T, que Off STO and Safe Stop 1 SS1 with optional module, Pump Genius software, DIN rail mounting
  • Agency Listing
    UL, cUL, CE
  • Ambient Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Automation Option Cards
    CANopen, DeviceNet, Profibus-DP, EtherNet/IP, PROFINET IO, Modbus-RTU, Modbus-TCP, Incremental encoder, Safe Torque Off (STO), Safe Stop 1 (SS1)
  • Backup Option Cards
    Flash Memory Module
  • Communications Option Cards
    CANopen, DeviceNet, RS232, RS485, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO
  • Compatible Accessories
    ['CFW500-MMF', 'CFW500-HMIR', 'HMI-01', 'CFW500-RHMIF', 'CFW500-KN1A', 'CFW500-KPCSA', 'CFW500-SFY2', 'CFW500-IOS', 'CFW500-CUSB']
  • Configurable Digital Inputs Outputs
    4 In, 1 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Encoder Connection
    Via Optional Module
  • Feedback Option Cards
    Incremental Encoder
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • I/O Option Cards
    CFW500-IOS, CFW500-IOD, CFW500-IOAD, CFW500-IOR-B
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Integrated LCD Display
  • Manufacturer Catalog Number
    CFW500A07P0S2NB20G2
  • Max Ambient Temperature
    50 °C, 122 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Or Din Rail Mounting
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    1
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Operation Mode
    Sensorless or closed loop vector control, VVW or Scalar V/f
  • Output Current Heavy Duty
    7.3 A
  • Output Current Normal Duty
    7.3 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC, Ladder Logic Programming
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2, Safe Torque Off (STO), Safe Stop 1 (SS1)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, RS-485
  • Serial Communication Options
    Modbus RTU, CANopen, DeviceNet, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, RS232, RS485, USB
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    UL 508C, UL 840, EN 61800-5-1, EN 50178, EN 60204-1, EN 60146, EN 61800-2, EN 61800-3, EN 55011, CISPR 11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 60529, UL 50, IEC 60721-3-3
  • Trade / Brand Name
    CFW500
  • Typical Application
    Extruders, Centrifugal pumps, Process dosing pumps, Conveyor belts, Granulators, Palletizers, Stirrers, Mixers, Roller tables, Cutting and welding machines, Rotary filters, Fans, exhausters, Dryers and rotary ovens, Winding machines, Uncoiling machines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)