Motion
CFW500C16P0T4DB20G2

WEG ELECTRIC CORP
CFW500C16P0T4DB20G2

CFW500C16P0T4DB20G2
MI ITEM #12967663
MFR #CFW500C16P0T4DB20G2
Price$1,450.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500C16P0T4DB20G2

CFW500C16P0T4DB20G2
MI ITEM #12967663
MFR #CFW500C16P0T4DB20G2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,450.23/each

Specifications

Details

  • Ambient Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Automation Option Cards
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Backup Option Cards
    Flash memory module
  • Communications Option Cards
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet
  • Compatible Accessories
    ['CFW500-SFY2, Flash memory module']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Feedback Option Cards
    Encoder
  • Feedback Type
    Encoder
  • I/O Option Cards
    4 x DI, 1 rel NA/NF, 1 transistor x DO, 1 x AI, 1 x AO
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    CFW500C16P0T4DB20G2
  • Max Ambient Temperature
    50 °C, 122 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    16 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Standard
  • Serial Communication Onboard
    RS485 Modbus-RTU
  • Serial Communication Options
    CANopen, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO, DeviceNet, RS485 Modbus-RTU
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    CFW500
  • Typical Application
    Extruders, Conveyor belts, Roller tabl, Fans, Exhausters, Centrifugal pumps, Granulators, Palletizers, Dryers and rotary ovens, Process dosing pumps, Stirrers, Mixers, Rotary filters, Winding machines, Uncoiling machines

Overview

Mfr description
CFW500C16P0T4DB20G2 DRIVE CFW500C16P0T4D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought