Motion
CFW500D33P0T2DB20G2

WEG ELECTRIC CORP
CFW500D33P0T2DB20G2

CFW500D33P0T2DB20G2
MI ITEM #12967664
MFR #CFW500D33P0T2DB20G2
Price$2,768.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500D33P0T2DB20G2

CFW500D33P0T2DB20G2
MI ITEM #12967664
MFR #CFW500D33P0T2DB20G2

Mfr description
CFW500D33P0T2DB20G2 DRIVE CFW500D33P0T2D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,768.94/each

Specifications

Details

  • Additional Details
    SoftPLC inc, p, ated Prepared to install the access, y CFW500-SFY2 Numeric LCD Display
  • Ambient Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Automation Option Cards
    SoftPLC
  • Compatible Accessories
    ['CFW500-SFY2']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Feedback Option Cards
    Encoder
  • Feedback Type
    Encoder
  • I/O Option Cards
    4 x DI, 1 rel NA/NF e 1 transistor x DO, 1 x AI, 1 x AO
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    CFW500D33P0T2DB20G2
  • Max Ambient Temperature
    50 °C, 122 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    33 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Modbus
    Modbus RTU
  • Series
    CFW500
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    CFW500
  • Typical Application
    Three-phase induction motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)