1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
MT-033
DC Motor - 1/3 HP hp, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #
12967744
MFR #
MT-033
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
DC Motors
WEG ELECTRIC CORP MT-033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
MT-033
DC Motor - 1/3 HP hp, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #
12967744
MFR #
MT-033
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MT-033 DC MOTOR 0.33HP 90V 4P
Specifications
Motor Horsepower
1/3 HP
Base RPM
1750 rpm
Enclosure Type
TEFC
NEMA / IEC Frame Size
56C
Motor Supply Voltage
90 V DC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data