Motion
00218ES1RFD184T-S

WEG ELECTRIC CORP
00218ES1RFD184T-S

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967834
MFR #00218ES1RFD184T-S
Price$1,440.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ES1RFD184T-S

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967834
MFR #00218ES1RFD184T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,440.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Weight
    83.5 lbs, 37.87 kg

Details

  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 3003 Painting;Single Grounding Lugs;Steel Fan Cover;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:2, F#182/4T, RPM:1800, 115/230V, TEFC
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6206 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.9 A, 9.96 A
  • Full Load Efficiency
    0.77
  • Full Load Torque
    5.93 ft-lbs
  • Hp
    2 hp;1.5 kW
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    N
  • kW
    1.5 kW;2 hp
  • Manufacturer Catalog Number
    00218ES1RFD184T-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205 2RS
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    115 V, 230 V

Overview

Mfr description
00218ES1RFD184T-S MOTOR 2HP 4P 182/4T WC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought