Motion
00518ES1DFD184T-S

WEG ELECTRIC CORP
00518ES1DFD184T-S

Farm Duty Motor - 5 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967836
MFR #00518ES1DFD184T-S
Price$1,957.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ES1DFD184T-S

Farm Duty Motor - 5 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967836
MFR #00518ES1DFD184T-S

Mfr description
00518ES1DFD184T-S MOTOR 5HP 4P 182/4T WC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,957.96/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    112 lbs, 50.8 kg

Details

  • Additional Details
    Ic411 - Tefc;Foot-Mounted;Rolled Steel;Dip And Bake Polyester;Rubber;Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 3003 207N Painting;Single Grounding Lugs;Steel Fan Cover;1/2 Key Balancing Method;Manual Overload Protector (Phenolic);Plastic Fan;Carbon Steel Sae 1010/20 Screw Cap
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#182/4T, RPM:1800, 230V, TEFC
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6206 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    19.9 A
  • Full Load Efficiency
    0.84
  • Full Load Torque
    14.9 ft-lbs;20.2 N-m
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • kW
    3.7 kW
  • Motor Category
    Farm Duty
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 2RS
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)