Motion
00718ES1DFD213T-S

WEG ELECTRIC CORP
00718ES1DFD213T-S

Farm Duty Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967838
MFR #00718ES1DFD213T-S
Price$2,667.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ES1DFD213T-S

Farm Duty Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #12967838
MFR #00718ES1DFD213T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,667.13/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Torque
    22.4 lbs/ft, 30.37 N-m
  • Weight
    174 lbs, 78.925 kg

Details

  • Additional Details
    Ic411 - Tefc;Foot-Mounted;Rolled Steel Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 3003 207N Painting;Single Grounding Lugs;Steel Fan Cover;1/2 Key Balancing;Manual Overload Protector;Plastic Fan;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:7.5, F#213/5T, RPM:1800, 230V, TEFC
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6208 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    28.8 A
  • Full Load Current
    28.8 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    22.4 ft-lbs;30.37 N-m
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    5.5 kW
  • Manufacturer Catalog Number
    00718ES1DFD213T-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • Voltage
    230 V
  • Volts @ Frequency
    230 V at 60 Hz

Overview

Mfr description
00718ES1DFD213T-S MOTOR 7.5HP 4P 213/5T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought