Motion
01018ES1DFD215T-S

WEG ELECTRIC CORP
01018ES1DFD215T-S

Farm Duty Motor - 10 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967839
MFR #01018ES1DFD215T-S
Price$3,084.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ES1DFD215T-S

Farm Duty Motor - 10 hp, 1800 rpm, 1 ph, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #12967839
MFR #01018ES1DFD215T-S

Mfr description
01018ES1DFD215T-S MOTOR 10HP 4P 213/5T W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,084.59/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    180 lbs, 81.6466 kg

Details

  • Additional Details
    Ic411 - Tefc;Foot-Mounted;Rolled Steel;Dip And Bake Polyester;Rubber;Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 3003 207N (Iso 12944 - C2) Painting;Single Grounding Lugs;Steel Fan Cover;Manual Overload Protector;Plastic Fan;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:10, F#213/5T, RPM:1800, 230V, TEFC
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6208 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    39.1 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    30.1 ft-lbs;40.81 N-m
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • kW
    7.5 kW
  • Manufacturer Catalog Number
    01018ES1DFD215T-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206 2RS
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)