Motion
CNSF160-650-D

SMC CORP OF AMERICA
CNSF160-650-D

CNSF160-650-D
Mi Item #12967879
MFR #CNSF160-650-D
Price$3,081.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSF160-650-D

CNSF160-650-D
Mi Item #12967879
MFR #CNSF160-650-D

Mfr description
CNSF160-650-D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,081.33/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)