Motion
DFPJ08
Round Shaft Pillow Block - DFPJ Series, Square Flange, 8 mm Shaft Diameter, 1.7700 in, 44.96 mm Overall Length
Mi Item #12970438
MFR #DFPJ08
Price$171.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPJ Series, Square Flange, 8 mm Shaft Diameter, 1.7700 in, 44.96 mm Overall Length
Mi Item #12970438
MFR #DFPJ08

Mfr description
DFPJ08 FLG BRG 8MM JAPN DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.00/each

Specifications

Dimensions

  • Overall Length
    1.7700 in, 44.96 mm
  • Shaft Diameter
    8 mm

Details

  • Housing Type
    Square Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Square Flange
  • Resistance Features
    Chemical Resistant, Corrosion Resistant
  • Series
    DFPJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)