Motion
DFPJ12
Round Shaft Pillow Block - DFPJ Series, Square Flange, 12 mm Shaft Diameter, 2.2400 in, 56.90 mm Overall Length
MI ITEM #12970439
MFR #DFPJ12
Price$149.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPJ Series, Square Flange, 12 mm Shaft Diameter, 2.2400 in, 56.90 mm Overall Length
MI ITEM #12970439
MFR #DFPJ12

Mfr description
DFPJ12 FLG BRG 12MM JAPN DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.64/each

Specifications

Dimensions

  • Overall Length
    2.2400 in, 56.90 mm
  • Shaft Diameter
    12 mm

Details

  • Housing Type
    Square Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Square Flange
  • Resistance Features
    Chemical Resistant, Corrosion Resistant
  • Series
    DFPJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)