Motion
DFPM30C
Round Shaft Pillow Block - DFPM Series, Round Flange, 30 mm Shaft Diameter, 4.8300 in, 122.68 mm Overall Length
Mi Item #12970455
MFR #DFPM30C
Price$383.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPM Series, Round Flange, 30 mm Shaft Diameter, 4.8300 in, 122.68 mm Overall Length
Mi Item #12970455
MFR #DFPM30C

Mfr description
DFPM30C FLG BRG 30MM EURO COMP DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.41/each

Specifications

Dimensions

  • Overall Length
    4.8300 in, 122.68 mm
  • Shaft Diameter
    30 mm

Details

  • Finish Coating
    Anodized
  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Debris Resistant, Impact Resistant, Vibration Resistant, Washdown Capable
  • Series
    DFPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)