Motion
DFPM60C
Round Shaft Pillow Block - DFPM Series, Round Flange, 60 mm Shaft Diameter, 8.2200 in, 208.79 mm Overall Length
Mi Item #12970457
MFR #DFPM60C
Price$1,400.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPM Series, Round Flange, 60 mm Shaft Diameter, 8.2200 in, 208.79 mm Overall Length
Mi Item #12970457
MFR #DFPM60C

Mfr description
DFPM60C FLG BRG 60MM EURO COMP DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.15/each

Specifications

Dimensions

  • Overall Length
    8.2200 in, 208.79 mm
  • Shaft Diameter
    60 mm

Details

  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Contamination, Dirt, Extreme temperatures, Shock loads, Vibration, Washdowns, Weld splatter
  • Series
    DFPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)