Motion
DFPMR12C
Round Shaft Pillow Block - DFPMR Series, Round Flange, 12 mm Shaft Diameter, 2.2400 in, 56.90 mm Overall Length
Mi Item #12970460
MFR #DFPMR12C
Price$153.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPMR Series, Round Flange, 12 mm Shaft Diameter, 2.2400 in, 56.90 mm Overall Length
Mi Item #12970460
MFR #DFPMR12C

Mfr description
DFPMR12C FLG BRG 12MM EURO COMP DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.35/each

Specifications

Dimensions

  • Overall Length
    2.2400 in, 56.90 mm
  • Shaft Diameter
    12 mm

Details

  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Vibration Resistant, Washdown Capable
  • Series
    DFPMR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)