Motion
FG35
Thin Wall Plain Linear Bearing - FG Series, 1.3750 in Shaft Diameter, 2.0500 in Outside Diameter, 2.4300 in Overall Length, Closed
Mi Item #12970477
MFR #FG35
Price$150.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FG Series, 1.3750 in Shaft Diameter, 2.0500 in Outside Diameter, 2.4300 in Overall Length, Closed
Mi Item #12970477
MFR #FG35

Mfr description
FG35 FG BRG 35MM EURO THIN WALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.38/each

Specifications

Dimensions

  • Outside Diameter
    2.0500 in
  • Overall Height
    2.0500 in, 52.07 mm
  • Overall Length
    2.4300 in
  • Overall Width
    2.0500 in, 52.07 mm
  • Shaft Diameter  
    1.3750 in

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Wear Resistant
  • Seal Type
    Open
  • Series
    FG
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)