1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FG40
Thin Wall Plain Linear Bearing - FG Series, 40 mm Shaft Diameter, 2.8300 in Overall Length
MI ITEM #
12970478
MFR #
FG40
Your Price
$125.73
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FG40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FG40
Thin Wall Plain Linear Bearing - FG Series, 40 mm Shaft Diameter, 2.8300 in Overall Length
MI ITEM #
12970478
MFR #
FG40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$125.73
/each
(List
$144.58
)
Qty
Add to Cart
Overview
Mfr description
FG40 FG BRG 40MM EURO THIN WALL
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
40 mm
Overall Length
2.8300 in
Series
FG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data