Motion
FGC40
Thin Wall Plain Linear Bearing - FGC Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 72 mm Overall Length, 92 kN Load Capacity, Open
Mi Item #12970489
MFR #FGC40
Price$150.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FGC Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 72 mm Overall Length, 92 kN Load Capacity, Open
Mi Item #12970489
MFR #FGC40

Mfr description
FGC40 FG BRG 40MM EURO THIN WALL COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.38/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Height
    60 mm, 2.3600 in
  • Overall Length
    72 mm
  • Overall Width
    2.3600 in, 60 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Dynamic Load Capacity
    92 kN
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Wear Resistant
  • Seal Type
    Open
  • Series
    FGC
  • Static Load Capacity
    91 kN
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)