Motion
FJN08
Plain Linear Bearing - FJN Series, 0.3125 in Shaft Diameter, 0.5938 in Outside Diameter, 0.9375 in Overall Length, Open
Mi Item #12970493
MFR #FJN08
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FJN Series, 0.3125 in Shaft Diameter, 0.5938 in Outside Diameter, 0.9375 in Overall Length, Open
Mi Item #12970493
MFR #FJN08

Mfr description
FJN08 BRG 8MM JAPN OPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Outside Diameter
    0.5938 in
  • Overall Height
    0.5400 in, 13.72 mm
  • Overall Length
    0.9375 in
  • Overall Width
    0.5900 in, 14.98 mm
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant, Vibration Resistant, Corrosion Resistant
  • Seal Type
    Open
  • Series
    FJN
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)