1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJN10
Plain Linear Bearing - FJN Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
MI ITEM #
12970494
MFR #
FJN10
List Price
$47.12
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJN10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJN10
Plain Linear Bearing - FJN Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
MI ITEM #
12970494
MFR #
FJN10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$47.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJN10 BRG 10MM JAPN OPN
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
10 mm
Outside Diameter
19 mm
Overall Length
29 mm
Closure Type
Open
Series
FJN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data