1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJN16
Linear Plain Bearing - FJN Series, 16 mm Shaft Diameter, 37 mm Overall Length, Open
MI ITEM #
12970496
MFR #
FJN16
List Price
$59.54
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJN16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJN16
Linear Plain Bearing - FJN Series, 16 mm Shaft Diameter, 37 mm Overall Length, Open
MI ITEM #
12970496
MFR #
FJN16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$59.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJN16 BRG 16MM JAPN OPN
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
16 mm
Overall Length
37 mm
Closure Type
Open
Series
FJN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data