Motion
FJN40
Linear Plain Bearing - FJN Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 80 mm Overall Length, Open
Mi Item #12970499
MFR #FJN40
Price$210.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJN Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 80 mm Overall Length, Open
Mi Item #12970499
MFR #FJN40

Mfr description
FJN40 BRG 40MM JAPN OPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.31/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Height
    2.2200 in, 56.40 mm
  • Overall Length
    80 mm
  • Overall Width
    2.3600 in, 60 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant, Vibration Dampening
  • Seal Type
    Open
  • Series
    FJN
  • Static Load Capacity
    330 N
  • Type
    Open Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)