Motion
FJN50
Linear Plain Bearing - FJN Series, 1.9688 in Shaft Diameter, Open
MI ITEM #12970500
MFR #FJN50
Price$363.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJN Series, 1.9688 in Shaft Diameter, Open
MI ITEM #12970500
MFR #FJN50

Mfr description
FJN50 BRG 50MM JAPN OPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.83/each

Specifications

Dimensions

  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Open
  • Series
    FJN
  • Static Load Capacity
    330 N
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)