Motion
NIPDL24-SL
Round Shafting - Steel, Inch Class L Predrill
Mi Item #12970508
MFR #NIPDL24-SL
Price$12.90/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Steel, Inch Class L Predrill
Mi Item #12970508
MFR #NIPDL24-SL

Mfr description
NIPDL24-SL SHAFT PRE-DRL 1.500 CLASS L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.90/in

Specifications

Dimensions

  • Diameter
    1.5000 in

Details

  • Material
    Steel
  • Tolerance Class
    Inch Class L Predrill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)