Motion
PACZ200C
Die-set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.0500 in Outside Diameter, 4.6100 in Overall Length, Open
Mi Item #12970517
MFR #PACZ200C
Price$330.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die-set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.0500 in Outside Diameter, 4.6100 in Overall Length, Open
Mi Item #12970517
MFR #PACZ200C

Mfr description
PACZ200C DIE SET BRG AL 2.00 COMP W/CLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.93/each

Specifications

Dimensions

  • Outside Diameter
    4.0500 in
  • Overall Height
    4.0500 in, 102.87 mm
  • Overall Length
    4.6100 in
  • Overall Width
    4.0500 in, 102.87 mm
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Heat Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    PACZ
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)