Motion
PSF4852-28
Linear Sleeve Bearing - PSF Series, 3.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 3.5000 in Overall Length, Open
MI ITEM #12970518
MFR #PSF4852-28
Price$379.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 3.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 3.5000 in Overall Length, Open
MI ITEM #12970518
MFR #PSF4852-28

Mfr description
PSF4852-28 SLV FLG BRG 3.000 X 3.250 X 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.08/each

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Overall Height
    3.5000 in, 88.90 mm
  • Overall Length
    3.5000 in
  • Overall Width
    3.5000 in, 88.90 mm
  • Shaft Diameter  
    3.0000 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    PSF
  • Type
    Flanged Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)