Motion
PSFM1016-10
Linear Sleeve Bearing - PSFM Series, 10 mm Shaft Diameter, 16 mm Outside Diameter, 10 mm Overall Length, Closed
MI ITEM #12970520
MFR #PSFM1016-10
Your Price$71.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 10 mm Shaft Diameter, 16 mm Outside Diameter, 10 mm Overall Length, Closed
MI ITEM #12970520
MFR #PSFM1016-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.84/each(List $82.62)

Overview

Mfr description
PSFM1016-10 SLV FLG BRG 10MM X 16MM X 10

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    16 mm
  • Overall Length
    10 mm
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text