1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PSFM2530-20
Linear Sleeve Bearing - PSFM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 20 mm Overall Length, Closed
MI ITEM #
12970522
MFR #
PSFM2530-20
List Price
$95.35
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PSFM2530-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PSFM2530-20
Linear Sleeve Bearing - PSFM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 20 mm Overall Length, Closed
MI ITEM #
12970522
MFR #
PSFM2530-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$95.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PSFM2530-20 SLV FLG BRG 25MM X 30MM X 20
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
25 mm
Outside Diameter
30 mm
Overall Length
20 mm
Closure Type
Closed
Series
PSFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data