Motion
PSM1519-16
Linear Sleeve Bearing - PSM Series, 0.5938 in Shaft Diameter, 0.7500 in Outside Diameter, 0.6250 in Overall Length, Open
Mi Item #12970524
MFR #PSM1519-16
Price$82.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 0.5938 in Shaft Diameter, 0.7500 in Outside Diameter, 0.6250 in Overall Length, Open
Mi Item #12970524
MFR #PSM1519-16

Mfr description
PSM1519-16 SLV BRG 15MM X 19MM X 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.48/each

Specifications

Dimensions

  • Outside Diameter
    0.7500 in
  • Overall Height
    19 mm, 0.7480 in
  • Overall Length
    0.6250 in
  • Overall Width
    0.7480 in, 19 mm
  • Shaft Diameter  
    0.5938 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSM
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)